Zoro Homepage

Body-Fat Caliper

  • Mfr # GF-CAL

  • Zoro # G301734670


product price: $13.79
/ea

Key Features

Length
1/2 in
Width
8.8 in
Height
6.8 in
Includes
Instructions, Men's and women's Fat Percentage Charts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-CAL
Zoro #
G301734670
UPC #
687339100207
Country of Origin
China

Dimensions

Length
1/2 in
Width
8.8 in
Height
6.8 in

Details

Item
Body Fat Caliper
Includes
Instructions, Men's and women's Fat Percentage Charts

Description

GoFit GF-CAL Body-Fat Caliper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.