Zoro Homepage

Classic Jump Rope

  • Mfr # GF-PR

  • Zoro # G101242276


product price: $11.59
/ea

Key Features

Exercise Type
Jump
Material
Polypropylene, Steel, Wood
Length
108 in
Features
Polished Wooden Handles; Smooth Action Steel Hardware; 9ft Polypropylene Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-PR
Zoro #
G101242276
UPC #
687339200501
Country of Origin
China

Dimensions

Length
108 in

Details

Exercise Type
Jump
Material
Polypropylene, Steel, Wood
Item
Rope
Features
Polished Wooden Handles; Smooth Action Steel Hardware; 9ft Polypropylene Rope

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.