Zoro Homepage

Latex-Free Flat Bands Set

  • Mfr # GF-LFFB

  • Zoro # G601766692


product price: $26.89
/ea

Key Features

Length
0.8 in
Width
6.9 in
Height
1 in
Color
Gold, Purple, Green
Includes
Training Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-LFFB
Zoro #
G601766692
UPC #
687339460400
Country of Origin
China

Dimensions

Length
0.8 in
Width
6.9 in
Height
1 in

Details

Color
Gold, Purple, Green
Item
Resistance Band
Includes
Training Manual
Application
Gym

Description

The GoFit Latex-Free Flat Bands Set consists of 3 flat bands and a training manual. Durable, latex-free bands provide versatile and effective resistance training to tone and shape your entire body. They are ideal for rehab, pre-game, or pre-activity warm up, and stretching. * Before beginning any weight loss or exercise program, you should consult with your physician.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.