Zoro Homepage

Mega ProGym

  • Mfr # GF-2XPGYM

  • Zoro # G301242342


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Length
5.25 in
Width
12.5 in
Color
Multicolored
Includes
Includes Gofit’S 6 Heaviest Power Tubes, Plus Accessories, Training:, 6 Resistance Tubes (Orange - 50Lb, Red - 60Lb, Yellow - 70Lb, Green - 80Lb, Grey - 90Lb, Black - 100Lb), 2 Handles, Easy Grip Rubber, 2 Door Anchors,Carry Bag, Laminated Training Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-2XPGYM
Zoro #
G301242342
UPC #
687339201171
Country of Origin
China

Dimensions

Length
5.25 in
Width
12.5 in

Details

Color
Multicolored
Includes
Includes Gofit’S 6 Heaviest Power Tubes, Plus Accessories, Training:, 6 Resistance Tubes (Orange - 50Lb, Red - 60Lb, Yellow - 70Lb, Green - 80Lb, Grey - 90Lb, Black - 100Lb), 2 Handles, Easy Grip Rubber, 2 Door Anchors,Carry Bag, Laminated Training Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.