Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Waist Trimmer

  • Mfr # GF-NWT

  • Zoro # G601242295


product price: $15.89
/ea

Key Features

Length
4 in
Width
4 in
Color
Black
Includes
Waist Trimmer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-NWT
Zoro #
G601242295
UPC #
687339220004
Country of Origin
China

Dimensions

Length
4 in
Width
4 in

Details

Color
Black
Includes
Waist Trimmer

Description

The GoFit Waist Away is a neoprene waist reducing belt. It is constructed of a layer of neoprene backed by four-way stretch nylon.
Wearing the Waist Away is an effective way to increase the perspiration around the mid-section of the body; this becomes especially effective while training your abs. The added perspiration will help reduce inches and burn more fat in a faster and more isolated fashion during exercises.
One Size Fits Most
Waist Away Dimensions: ≈39.5” x 7.5”

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.