Zoro Homepage

Power Tube (70 Pounds)

  • Mfr # GF-ST70

  • Zoro # G701734683


product price: $17.99
/ea

Key Features

Material
Nylon; Rubber
Length
1-1/2 in
Width
54 in
Height
2 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-ST70
Zoro #
G701734683
UPC #
687339212702
Country of Origin
Mexico

Dimensions

Length
1-1/2 in
Width
54 in
Height
2 in

Details

Material
Nylon; Rubber
Color
Yellow
Item
Resistance Tube
Features
Durable, Weight Resistance
Application
Home, Strength Training, Exercise
Mounting Type
Portable

Description

GoFit GF-ST70 Power Tube (70 Pounds)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.