Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Grade Core Stability Ball (55 cm; Blue)

  • Mfr # GF-55PRO

  • Zoro # G801242286


product price: $35.99
/ea

Key Features

Exercise Type
Strength Training
Width
6 in
Height
6 in
Color
Blue
Weight
3.80 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF-55PRO
Zoro #
G801242286
UPC #
687339202741
Country of Origin
China

Dimensions

Width
6 in
Height
6 in
For User Height
5 ft to 5 ft 5 in

Details

Exercise Type
Strength Training
Color
Blue
Item
Exercise Ball
Weight
3.80 lb.
Includes
Ball Plugs ; Plug Remover; Foot Pump; Bicycle Pump Adapter; Measuring Tape ; Brook Benten Training DVD
Features
Super-Thick Walls are Weight-Tested for Durability
Maximum User Weight
2000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.