Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Resist-a-Bar Total-Body Strength-Training Tool

  • Mfr # GF-RAB

  • Zoro # G801766768


product price: $53.99
/ea

Key Features

Material
Foam
Features
Lightweight
Application
Calves, Home, Arms, Exercise
Mounting Type
Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF-RAB
Zoro #
G801766768
UPC #
687339202864
Country of Origin
China

Details

Material
Foam
Item
Exercise Bar
Features
Lightweight
Application
Calves, Home, Arms, Exercise
Mounting Type
Portable

Description

The GoFit Resist-a-Bar is a total-body strength-training tool that works together with GoFit resistance products and accessories. The dual-carabiner connector ends allow the user to train with the full range of GoFit Power Tubes—20 lbs. through 100 lbs, sold separately. Get multiple resistance levels for a multitude of exercises. Use the GoFit Door Anchor component (sold separately) for an additional range of exercise options. * Before beginning any weight loss or exercise program, you should consult with your physician.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.