Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super ElastiLoop (Large/Extra Large)

  • Mfr # GF-SAS-L/XL

  • Zoro # G501766785


product price: $26.69
/ea

Key Features

Material
Elastic Webbing
Length
4.8 in
Width
8.8 in
Height
1.3 in
Size
Large / Extra Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF-SAS-L/XL
Zoro #
G501766785
UPC #
687339240514
Country of Origin
China

Dimensions

Length
4.8 in
Width
8.8 in
Height
1.3 in
Size
Large / Extra Large

Details

Material
Elastic Webbing
Item
Loop Strap
Includes
Training Manual
Features
Adjustable
Attachment Method
Loop

Description

Get superior comfort and results with the Large/Extra Large GoFit Super ElastiLoop! It is ideal for those over 150 lbs. With comfort, support and functionality at the forefront, the Super ElastiLoop is designed with a durable, soft web material and inner elastic grip to keep the loop in place for maximum results without the bunching or roll up. Increase strength, decrease discomfort, and build stronger, leaner legs, hips, and glutes with the Super ElastiLoop! Train. Recover. Repeat. GoFit. Please note this product includes latex. * Before beginning any weight loss or exercise program, you should consult with your physician.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.