Zoro Homepage

Fruit on the Go, 10 Apple/10 Apple Cinnamon, 3.2 oz Pouch, 20PK

  • Mfr # MNA04331

  • Zoro # G015511147


product price: $38.69
/pk 20, $1.93/ea

Key Features

Contains Fish
No
Includes
(10) Apple Pouches; (10) Apple Cinnamon Pouches
Contains Eggs
No
Gluten Free
Yes
Contains Wheat
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNA04331
Zoro #
G015511147
UPC #
-
Country of Origin
United States

Details

Contains Fish
No
Includes
(10) Apple Pouches; (10) Apple Cinnamon Pouches
Contains Eggs
No
Gluten Free
Yes
Item
Snacks
Contains Wheat
No
Kosher
Yes
Contains Nuts
No
Flavor
Apple; Apple Cinnamon
Contains Soy
No
Sugar Free
No
Food Type
Fruit Snack
Contains Dairy
No
Contains Sesame
No
Non-GMO
Yes
Contains Crustacean/Shellfish
No
Container Type
Pouch

Description

Made from 100% real fruit. Portable BPA-free, squeezable pouches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.