Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 16/3, 1 Outlets, 50 ft

  • Mfr # GG-36750

  • Zoro # G505989876


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Voltage
125V AC
Max. Amps
12A
Cord Length
50 ft
Number of Outlets
1
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG-36750
Zoro #
G505989876
UPC #
815333016754
Country of Origin
China

Dimensions

Cord Length
50 ft
Wire Size
16 AWG

Details

Item
Extension Cord
Voltage
125V AC
Max. Amps
12A
Number of Outlets
1
Power Indicator
No
Gauge/Conductor
16/3
Jacket Color
Orange
Standards
UL Listed
Number of Conductors
3
Trade Designation
Hand Lamp

Description

Gogreen power, gg-36750, 50 ft portable hand lamp - orange the power by gogreen 50' 16/3 heavy duty drop light is great for the typical contractor or automobile specialist. Contains metal case with swival hang hook and easy on/off push button. Unit is industry approval and ul listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.