Zoro Homepage

Outlet Tap, Surge, 15-15R, 6 ft., Black

  • Mfr # GG-18316BK

  • Zoro # G205489706


product price: $67.55
/ea

Key Features

Type
Surge
Number of Outlets
8
Receptacle Configuration
15-15R
Cord Length
6 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG-18316BK
Zoro #
G205489706
UPC #
815333018093
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
8
Receptacle Configuration
15-15R
Color
Black
Gauge/Conductor
14/3
Standards
cETL Listed

Description

Protecting your computers, televisions, home appliances, and more isn't optional - it's essential. With the 8-outlet surge protector, you won't have to wonder if your devices are protected every time the lights flicker. This 15 amp, 1875 watt circuit breaker protects five standard outlets and three large adapters at once. With industry standard emi/rfi shielding and an active indicator light to confirm operation, you'll never have to wonder about performance or safety. coupled with the convenient right-angle plug and the environmentally-friendly design, combine form and function in a top-notch design geared for maximum safety and efficiency so you can focus on the essential things in life. features: protects electronics during a power outage, including computers, lights, appliances, home theater equipment and more 5 standard outlets, 3 large adapters 15 amp circuit breaker (1875 watts) 750 joules emi/rfi indicator light confirms operation 6-foot cord right angle plug heavy duty structure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.