Zoro Homepage

Outlet Tap, Surge, 5-15R, 12 ft., White

  • Mfr # GG-16103M-12

  • Zoro # G505488416


product price: $47.89
/ea

Key Features

Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Cord Length
12 ft.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG-16103M-12
Zoro #
G505488416
UPC #
815333016457
Country of Origin
China

Dimensions

Cord Length
12 ft.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Color
White
Standards
UL and cUL Listed

Description

Sometimes you just need something a bit more heavy-duty to protect your computers, video game systems, televisions, and home appliances. Thankfully, the 6-outlet surge protector has you covered with room to spare. with the 6-outlet surge protector, you'll have peace of mind knowing this 15 amp, 1875 watt circuit breaker is hard at work providing a whopping 250 joules of simultaneous protection for six adapters at once, making it a perfect defense against whatever mother nature throws your way. With an active indicator light to confirm operation, the 6-outlet surge protector should be a standard feature in every room in your home. with a right-angle plug and extra-long twelve-foot cord, the 6-outlet surge protector implements the environmentally-friendly design with high-end performance and efficiency for any situation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.