
Outlet Tap, Surge, 5-15R, 15 ft., White
Mfr # GG-16315-15
Zoro # G405488615
product price: $63.99
/eaKey Features
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Cord Length
15 ft.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG-16315-15
Zoro #
G405488615
UPC #
815333016471
Country of Origin
China
Dimensions
Cord Length
15 ft.
Details
Item
Outlet Tap
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Color
White
Standards
UL and cUL Listed
Description
Perfect for a home office, a small business, or merely a highly active household, the 6-outlet surge protector combines high-end performance with innovative design and functionality to blow the competition away. the 6-outlet surge protector features a 15 amp, 1875 watt circuit breaker giving you an incredible 1,200 joules of simultaneous protection for six adapters at once, providing professional-grade surge protection. The compact design includes an indicator light verifying you have active protection at all times. with a right-angle plug and super-long fifteen-foot cord, the 6-outlet surge protector implements an environmentally-friendly design and provides critical peace of mind that your computers, appliances, and other electronic devices are safe and sound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.