Zoro Homepage

Outlet Tap, Surge, 5-15R, 3 ft., White

  • Mfr # GG-16103MS

  • Zoro # G805574604


product price: $34.49
/ea
Sold in multiples of 2 for $68.98

Key Features

Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Cord Length
3 ft.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG-16103MS
Zoro #
G805574604
UPC #
815333016365
Country of Origin
China

Dimensions

Cord Length
3 ft.
Height
10 in.
Width
1.75 in.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Color
White
Gauge/Conductor
14/3
Standards
UL and cUL Listed
Mounting
Keyhole/Screw
Voltage Rating
125 V
Amps
15 A
Housing Material
Plastic
NEMA Receptacle Configuration
6

Description

Most people have surge protectors laying around without realizing they are missing critical protection from power outages by storms or brownouts. Protecting your computers, televisions, home appliances, and more isn't optional - it's essential!! with the 6-outlet surge protector, you won't have to wonder if your devices are protected every time the lights flicker. This 15 amp, 1875 watt circuit breaker provides 160 joules of simultaneous protection for six adapters at once, making it a perfect accessory for your home office or entertainment center. With an active indicator light to confirm protection, the 6-outlet surge protector should be a standard feature in every room in your home. bolstered by a heavy-duty case and cord, the 6-outlet surge protector provides an environmentally-friendly design with high-end performance and efficiency for any situation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.