
Outlet Tap, Surge, 5-15R, 6 ft., White
Mfr # GG-16106MS
Zoro # G505488430
product price: $21.55
/eaKey Features
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Cord Length
6 ft.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG-16106MS
Zoro #
G505488430
UPC #
815333016761
Country of Origin
China
Dimensions
Cord Length
6 ft.
Details
Item
Outlet Tap
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Color
White
Standards
UL and cUL Listed
Description
Sometimes you just need something a bit more heavy-duty to protect your computers, video game systems, televisions, and home appliances. Thankfully, the 6-outlet surge protector has you covered with room to spare. with the 6-outlet surge protector, you'll have peace of mind knowing this 15 amp, 1875 watt circuit breaker is hard at work providing a whopping 250 joules of simultaneous protection for six adapters at once, making it a perfect defense against whatever mother nature throws your way. With an active indicator light to confirm operation, the 6-outlet surge protector should be a standard feature in every room in your home. with a right-angle plug and extra-long six-foot cord, the 6-outlet surge protector implements the environmentally-friendly design with high-end performance and efficiency for any situation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.