Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Surge, Swivel, 6 Outlet(s) White

  • Mfr # GG-16310TSW

  • Zoro # G205989589


product price: $32.99
/ea
Sold in multiples of 2 for $65.98

Key Features

Type
Surge, Swivel
Number of Outlets
6
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG-16310TSW
Zoro #
G205989589
UPC #
815333018727
Country of Origin
China

Details

Item
Outlet Tap
Type
Surge, Swivel
Number of Outlets
6
Color
White

Description

Gogreen power 6 outlet swivel tap w/1000 joules surge, gg-16310tsw - white the gogreen power 6 outlet surge swivel wall tap easily converts 2 ground outlets into 6 grounded outlets. Featuring 3 side outlets and 3 swivel outlets, the 6 outlet adapter was designed to fit behind furniture and appliances. With surge protection of up to 1000 joules, it is an ideal item to be used for small electronics, chargers and household fixtures such as lamps. Unit has a 15 amp rating allowing maximum power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.