Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Surge, USB, 2 USB/3 Outlet(s) White

  • Mfr # GG-13000USB2-PKG

  • Zoro # G805989637


product price: $44.69
/ea
Sold in multiples of 2 for $89.38

Key Features

Type
Surge, USB
Number of Outlets
2 USB/3
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GG-13000USB2-PKG
Zoro #
G805989637
UPC #
815333020232
Country of Origin
China

Details

Item
Outlet Tap
Type
Surge, USB
Number of Outlets
2 USB/3
Color
White

Description

Gogreen power 3 outlet wall tap with 2 usb ports, 735 joules, gg-13000usb2-pkg - white the gogreen power 3 outlet wall tap with 2 usb ports is the ideal item for your home/office protection. Providing safety protection of up to 735 joules, simply plug wall tap into any 3 prong outlet to convert 1 outlet into 3 outlets. The surge surpressor is ideal for protecting personal computers, phones, faxes, printers and other electronics. It's 2.4 amp usb ports are perfect for keeping tablets, smart phones, and other rechargeable electronics ready to use. Unit has a 15 amp rating providing maximum power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.