Power Digital Outdoor Timer w/ auto sensor, GG-36003 - Black
- Mfr # GG-36003
- Zoro # G305999136
product price:Â
$
28.75
/ea
Sold in multiples of 2 for
$57.50
Key Features
Location
Outdoor
Jacket Color
Black
Max. Amps
15A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GG-36003
- Zoro #
- G305999136
- UPC #
- 815333017331
- Country of Origin
- China
Details
- Item
- Extension Cord
- Location
- Outdoor
- Jacket Color
- Black
- Max. Amps
- 15A
Description
Gogreen power digital outdoor timer w/ auto sensor, gg-36003 - black forget about the worry of turning on and off your landscape and outdoor lights. The gogreen power digital outdoor timer with light sensor provides an easy way to control your outdoor lighting. Simply with the push of a button, you can opt to use the photocell light sensor to automatically turn on and off your lights. Great to use for your landscape or holiday lights to turn on at dusk and off at dawn. The unit has a 15 amp rating providing maximum power.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.