Zoro Homepage

Power Strip, Surge, 5-15R, 6 ft., White

  • Mfr # GG-17636

  • Zoro # G605488712


product price: $47.15
/ea

Key Features

Type
Surge
Number of Outlets
7
Receptacle Configuration
5-15R
Cord Length
6 ft.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG-17636
Zoro #
G605488712
UPC #
815333016440
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
Surge
Number of Outlets
7
Receptacle Configuration
5-15R
Color
White
Standards
cETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.