SJTW Extension Cord, 12 AWG, Outdoor, 12/3, 3 Outlets, Orange, 25 ft

  • Mfr # GG-15225

  • Zoro # G305735208


product price:  $80.19
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Jacket Color
Orange
Power Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GG-15225
Zoro #
G305735208
UPC #
815333017454
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Jacket Color
Orange
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
120V AC
Max. Amps
15A

Description

The gogreen power 25' 12/3 3-outlet extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Turn 1 outlet into 3 outlets to accommodate your needs. Great for use around your garage and with out electrical devices. Plug illuminates to show when power is on.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.