SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, Green/Orange, 50 ft
- Mfr # GG-13850
- Zoro # G905856501
product price:Â
$
89.89
/ea
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Power Indicator
Yes
Gauge/Conductor
14/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GG-13850
- Zoro #
- G905856501
- UPC #
- 815333016563
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 1
- Jacket Color
- Green/Orange
- Power Indicator
- Yes
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- ETL Listed
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 50 ft
Description
Gogreen power, gg-13850, 50 ft extension cord - orange/green the power by gogreen 50' 14/3 sjt w-a extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord comes with green lighted end plugs and is great for your car, garage, office and kitchen. Etl listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.