SPT-2 Extension Cord, 18 AWG, 18/2, 3 Outlets, Green, 9 ft

  • Mfr # GG-24510GN

  • Zoro # G605923763


product price: $21.59
/ea
Sold in multiples of 3 for $64.77

Key Features

Trade Designation
SPT-2
Number of Outlets
3
Jacket Color
Green
Power Indicator
No
Gauge/Conductor
18/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG-24510GN
Zoro #
G605923763
UPC #
815333017270
Country of Origin
China

Dimensions

Wire Size
18 AWG
Cord Length
9 ft

Details

Item
Extension Cord
Trade Designation
SPT-2
Number of Outlets
3
Jacket Color
Green
Power Indicator
No
Gauge/Conductor
18/2
Number of Conductors
2
Max. Amps
13A
Standards
ETL Listed

Description

Gogreen power 18/2 spt-2 9ft 3 outlet foot switch extension cord, gg-24510gn - green the gogreen power gg-24510gn 18/2 spt-2 is a 9' long, 3 outlet foot switch extension cord. It is designed to work with anything that needs an easy way to cut an item off & on. The main application is to plug your holiday season lights into this for a quick and easy way to cut them on. Cord is etl certified and listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.