Zoro Homepage

1,200 mL Foam Hand Soap Dispenser Refill

  • Mfr # 1912-02

  • Zoro # G2501883


product price: $66.99
/pk 2, $33.50/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Plum
Hygiene Properties
Antibacterial, Antimicrobial, Dye Free, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1912-02
Zoro #
G2501883
UPC #
10073852026617
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1,200 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Plum
Hygiene Properties
Antibacterial, Antimicrobial, Dye Free, Moisturizing, Paraben Free
Hygiene Series
LTX-12
Requires Dispenser
Yes
Color
Clear
Uses Dispenser
1919-04, 1980-04, 1984-04
Application
Hand Cleansing
Series
LTX-12
Packaging Type
Dispenser Refill
Standards
FDA Compliant
Hygiene Form
Foam
Formula
Antibacterial Foam Hand Soap, Specially-Formulated With Skin Moisturizers
Green Certification or Other Recognition
USDA Certified Biobased Product
Refill Type
Bulk
Manufacturer Dispenser Part Number
1919-04, 1925-01-DLY, 1984-04
Removes
Grime
Product Type
Hand Soap
NSF Rating
Not Rated
Includes Grit
No

Description

Hand Wash, Color Clear, Form Foam, Product Type Hand Wash, Series LTX-12(TM), Container Size 1,200 mL, Container Type Cartridge, Fragrance Plum, Hygiene Properties Antibacterial, Antimicrobial, Dye-Free, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 1919-04, 1925-01-DLY, 1984-04, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, USDA Biobased, Application Hand Cleanser, NSF Rating Not Rated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.