Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1,200 mL Personal Soaps Dispenser Refill

  • Mfr # 1911-02

  • Zoro # G401962928


product price: $50.55
/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Fragrance-Free
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1911-02
Zoro #
G401962928
UPC #
73852026597
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1,200 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance-Free
Color
Clear
Application
Hand
Soap/Lotion Type
Foam
Features
For Use With GOJO® LTX-12™ Dispenser (sold separately)
Cleaner Container Type
Dispenser Refill
Packaging Type
Dispenser Refill
Weight
3.14 lbs
For Use With
GOJO® LTX-12™ Dispenser (sold separately)
Standards
EcoLogo Certified

Description

This GOJO Clear and Mild Foam Handwash has no added fragrance, so it doesn't bother employees or customers with sensitive noses. Made without dye, this soap lets users avoid the possibility of stained clothes as they lather their hands, and it could help prevent allergic reactions. Designed to accommodate a wide range of preferences, this soap fosters good hand hygiene. Containing moisturizing ingredients, this soap leaves people with soft hands, encouraging them to continue washing their hands in the future. The skin conditioners in this handwash hydrate users' hands, reducing the possibility of ashy or chapped skin.


  • Clear and mild handwash for gentle cleansing.
  • Fragrance-free to prevent irritation.
  • Creates luxurious lather for easy cleaning.
  • Contains moisturizers and skin conditioners for comfortable finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.