Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1,250 mL Foam Hand Soap Cartridge

  • Mfr # 5162-04

  • Zoro # G7659925


product price: $86.99
/pk 4, $21.75/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,250 mL
Fragrance
Fresh Fruit
Hygiene Properties
Antibacterial, Antimicrobial, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5162-04
Zoro #
G7659925
UPC #
10073852284338
Country of Origin
United States

Dimensions

Container Size
1,250 mL
Refill Size
42.3 fl oz (1250 mL)
Size
1,250 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fresh Fruit
Hygiene Properties
Antibacterial, Antimicrobial, Moisturizing, Paraben Free
Hygiene Series
FMX-12
Requires Dispenser
Yes
Ligature Resistant
No
Color
Amber
Application
Hand Cleansing
Hygiene Form
Foam
Packaging Type
Cartridge
Uses Dispenser
5150-06, 5155-06, 5158-06
Standards
FDA Compliant
Green Certification or Other Recognition
EcoLogo, Green Seal
Formula
Chloroxylenol
Series
FMX-12
Features
Fresh Dispensing Valve with Each Refill, Sanitary Sealed Refill Helps Prevent Contamination, Triclosan-Free Formulation
NSF Rating
Not Rated
Includes Grit
No
Removes
Grime
Manufacturer Dispenser Part Number
5150-06, 5155-06
Product Type
Hand Soap

Description

Hand Soap, Color Amber, Form Foam, Product Type Hand Soap, Series FMX-12(TM), Container Size 1,250 mL, Container Type Cartridge, Fragrance Fresh Fruit, Hygiene Properties Antibacterial, Antimicrobial, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5150-06, 5155-06, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleanser, NSF Rating Not Rated, Removes Dirt, Grime, Oil

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.