Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1,250 mL Foam Hand Soap Cartridge

  • Mfr # 5167-04

  • Zoro # G7658525


product price: $85.99
/pk 4, $21.50/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,250 mL
Fragrance
Fragrance Free
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5167-04
Zoro #
G7658525
UPC #
10073852280705
Country of Origin
United States

Dimensions

Container Size
1,250 mL
Size
1,250 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance Free
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
Hygiene Series
FMX-12
Requires Dispenser
Yes
Uses Dispenser
5150-06, 5155-06, 5158-06
Series
FMX-12
Color
Clear
Hygiene Form
Foam
Packaging Type
Cartridge
Formula
Degreasing Agent
Application
Hand Cleansing
Features
A Gentle Foam Handwash that Removes Common Soils Associated with Food Processing
Ligature Resistant
No
Standards
EcoLogo Certified UL 2784, USDA Biobased
Removes
Grease, Grime
Includes Grit
No
Manufacturer Dispenser Part Number
5150-06, 5155-06
Product Type
Hand Soap
NSF Rating
E1

Description

Hand Wash, Color Clear, Form Foam, Product Type Hand Wash, Series FMX-12(TM), Container Size 1,250 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye-Free, Hypoallergenic, Moisturizing, Paraben-Free, Formula Degreasing Agent, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5150-06, 5155-06, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, E2 Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.