Zoro Homepage

1,250 mL Foam Hand Soap Cartridge

  • Mfr # 5169-04

  • Zoro # G7657554


product price: $148.99
/pk 4, $37.25/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,250 mL
Fragrance
Fragrance Free
Hygiene Properties
Antibacterial, Antimicrobial, Dye Free, Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5169-04
Zoro #
G7657554
UPC #
10073852284369
Country of Origin
United States

Dimensions

Container Size
1,250 mL
Size
1,250 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance Free
Hygiene Properties
Antibacterial, Antimicrobial, Dye Free, Moisturizing
Hygiene Series
FMX-12(TM)
Requires Dispenser
Yes
Standards
FDA Compliant
Features
Effective Against Common Spoilage and Foodborne Illness Organisms, Effective Degreasing Agent
Hygiene Form
Foam
Series
FMX-12
Color
Clear
Packaging Type
Cartridge
Application
Hand Cleansing
Uses Dispenser
5150-06, 5155-06, 5158-06
Ligature Resistant
No
Formula
Degreasing Agent
NSF Rating
E2
Product Type
Hand Soap
Manufacturer Dispenser Part Number
5150-06, 5155-06
Includes Grit
No
Removes
Grease, Grime

Description

Hand Wash, Color Clear, Form Foam, Product Type Hand Wash, Series FMX-12(TM), Container Size 1,250 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Antimicrobial, Dye-Free, Moisturizing, Formula Degreasing Agent, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5150-06, 5155-06, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, E2 Rated, Application Hand Cleanser, NSF Rating E2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.