Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1,250 mL Liquid Hand Soap Refill

  • Mfr # 5161-03

  • Zoro # G7524230


product price: $30.39
/ea

Key Features

Form
Liquid
Container Type
Cartridge
Fragrance
Cranberry
Color
Pink
Weight
3.17 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5161-03
Zoro #
G7524230
UPC #
73852001778
Country of Origin
United States

Dimensions

Size
1,250 mL

Details

Item
Hand Soap
Form
Liquid
Container Type
Cartridge
Fragrance
Cranberry
Color
Pink
Weight
3.17 lbs
Cleaner Container Type
Dispenser Refills
Standards
EcoLogo Certified
For Use With
GOJO® 5150-06
Features
Luxury Foam Hand Wash—Fresh fragrance.
Soap/Lotion Type
Foam
Application
Hand
Packaging Type
Refill
Hygiene Form
Liquid
Capacity (Weight)
3.12

Description

Show you care about the well-being of people in your facility with GOJO Luxury Foam Handwash Refills for the FMX-12 Push-Style Dispenser. This readily bio-degradable soap makes handwashing and maintaining clean restrooms easier. The rich self-lathering cranberry-scented foam makes hand washing quick and effective. It helps wash away dirt and germs, while being gentle on skin, so people are more likely to like the soap and wash their hands. Plus, it's free of harsh antibacterials, triclosan, parabens, phthalates, and dyes that can irritate skin. It comes in a SANITARY SEALED refill with a fresh dispensing nozzle to help lock out germs. And, GOJO foam soap rinses cleaner than liquid soap without leaving drips and messes in the sink, reducing the time to clean sink areas and helping to keep drains clear. The GOJO Luxury Foam Handwash refill works with the FMX-12 Push-Style Dispenser to simplify maintenance in even the highest use and abuse environments. FMX is the No. 1 commercial dispensing system, with millions of units installed in the most challenging facilities, including airports, stadiums, schools, and gym showers. Across billions of uses, our dispensers are proven durable and dependable.


  • Rich, gentle foam handwash. Refreshing fragrance. SANITARY SEALEDTM refill helps prevent contamination. Fresh dispensing valve with each refill.
  • Refreshing fragrance.
  • SANITARY SEALEDTM refill helps prevent contamination.
  • Fresh dispensing valve with each refill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.