Zoro Homepage

1,250 mL Personal Soaps Refill

  • Mfr # 5162-03

  • Zoro # G601962858


product price: $35.19
/ea

Key Features

Form
Foam
Container Type
Cartridge
Fragrance
Fresh Fruit
For Use With
GOJO® FMX-12 Soap Dispenser
Features
Antibacterial Hand Wash—Germ-killing power.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5162-03
Zoro #
G601962858
UPC #
73852001792
Country of Origin
United States

Dimensions

Size
1,250 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fresh Fruit
For Use With
GOJO® FMX-12 Soap Dispenser
Features
Antibacterial Hand Wash—Germ-killing power.
Packaging Type
Refill
Soap/Lotion Type
Foam
Weight
2.92 lbs
Cleaner Container Type
Dispenser Refills
Color
Gold
Application
Hand

Description

GOJO Luxury Foam Antibacterial Handwash is pre-lathered, meaning you don't need to use as much of it to get the job done, extending the life of each refill. This formulation is EcoLogo Certified and contains biodegradable ingredients (ammonium laureth sulfate, ethyl alcohol, ammonium lauryl sulfate, propylene glycol) so you can feel good about using it in your office bathrooms and wash stations. The pre-lathering also limits the amount of water you need to clean your hands, cutting down on overall resource consumption. The rich lather of GOJO FMX antibacterial foaming hand soap makes washing hands more satisfying. In addition, the soap is gentle on your hands, ensuring your skin doesn't dry out after each use.


  • Rich, gentle foam handwash. Refreshing fragrance. SANITARY SEALEDTM refill helps prevent contamination. Fresh dispensing valve with each refill.
  • Refreshing fragrance.
  • SANITARY SEALEDTM refill helps prevent contamination.
  • Fresh dispensing valve with each refill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.