1 gal (3.8 L) Cherry Gel Pumice Hand Cleaner 2 PK

  • Mfr # GOJ235802CT

  • Zoro # G502502665


product price:  $67.79
/pk 2, $33.90/ea

Key Features

Form
Liquid
Container Type
Pump Bottle
Container Size
1 gal
Fragrance
Cherry
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GOJ235802CT
Zoro #
G502502665
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal (3.8 L)

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Pump Bottle
Fragrance
Cherry
Color
Red
Application
Dirt Remover; Oil Remover; Grease Remover; Paint Remover; Tar Remover
Features
Heavy Duty; pH Balanced; Pleasant Scent
For Use On
Hand; Skin

Description

Gel-style, heavy-duty hand cleaner contains cherry fragrance and pumice scrubbers that quickly remove heavy dirt, grease and oil. The pH-balanced formula promotes skin comfort. Cleaner provides a quick, easy and complete rinse that leaves skin feeling refreshed. Pump on the gallon bottle allows easy dispensing for your entire team. Handle on top of the container makes it easy to carry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.