Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal. Gel Hand Cleaner Pump Bottle

  • Mfr # 2358-02

  • Zoro # G1786811


product price: $40.01
/ea

Key Features

Form
Gel
Container Type
Pump Bottle
Container Size
1 gal
Fragrance
Cherry
Hygiene Properties
Scrubbing Particles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2358-02
Zoro #
G1786811
UPC #
073852016772
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
Hand Cleaner
Form
Gel
Container Type
Pump Bottle
Fragrance
Cherry
Hygiene Properties
Scrubbing Particles
Hygiene Series
None
Requires Dispenser
No
Hygiene Form
Gel
Color
Red
Packaging Type
Pump Bottle
Formula
Pumice; pH Balanced
Application
Heavy Dirt, Grease and Soil Removal
Standards
NSF: California VOC Requirement
Refill Type
No Refill
Product Type
Hand Cleaner
NSF Rating
E4
Includes Grit
Yes
Removes
Grease, Heavy Metals, Paint
Number of Pumps Included
1

Description

Hand Cleaner, Color grey, opaque, Form Gel, Product Type Hand Cleaner, Series Not Applicable, Container Size 1 gal, Container Type Pump Bottle, Fragrance Cherry, Hygiene Properties Dye-Free, Moisturizing, Paraben-Free, Includes Grit Yes, Number of Pumps Included 1, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards NSF: California VOC Requirement, Application Hand Cleanser, NSF Rating E4, Removes Grease, Heavy Metals, Paint

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.