
1 gal Liquid Hand Cleaner Pump Bottle
Mfr # 0945-04
Zoro # G714789120
product price: $21.59
/eaKey Features
Form
Liquid
Container Type
Pump Bottle
Container Size
1 gal
Fragrance
Citrus
Hygiene Properties
Biodegradable, Paraben Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0945-04
Zoro #
G714789120
UPC #
00073852403695
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal
Details
Item
Hand Cleaner
Form
Liquid
Container Type
Pump Bottle
Fragrance
Citrus
Hygiene Properties
Biodegradable, Paraben Free
Hygiene Series
Natural Orange
Requires Dispenser
No
Product Type
Hand Cleaner
Color
Gray
Application
Hand Cleansing
Number of Pumps Included
4
Features
Cleans without Harsh Solvents, Contains a Natural Citrus Ingredient, Effective on Dirt and Oil
Includes Grit
No
Packaging Type
Pump Bottle
Series
Natural Orange
Hygiene Form
Liquid
Uses Dispenser
No
Removes
Grime, Oil
Formula
Natural Citrus
NSF Rating
Not Rated
Description
Hand Cleaner, Color Gray, Form Liquid, Product Type Hand Cleaner, Series Natural Orange, Container Size 1 gal, Container Type Pump Bottle, Fragrance Citrus, Hygiene Properties Biodegradable, Paraben-Free, Formula Natural Citrus, Includes Grit No, Number of Pumps Included 4, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards USDA Biobased, Application Hand Cleanser, NSF Rating Not Rated, Removes Grease, Grime, Oil, Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.