Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0955-02
Zoro #
G4037993
UPC #
073852403671
Country of Origin
United States
Dimensions
Size
1 gal.
Details
Formula
Pumice
Fragrance
Citrus
Item
Hand Soap
Application
Effective on Dirt, Oil and Grease
Hygiene Form
Liquid
Hygiene Properties
Scrubbing Particles
Packaging Type
Pump Bottle
Green Certification or Other Recognition
Carbon Free Certified
Requires Dispenser
No
Hygiene Series
None
Green Environmental Attribute
Meets SCAQMD Requirements
Color
Orange
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
Form
Liquid
Refill Type
No Refill
Includes Grit
Yes
Description
Pumice Hand Soap, Color Orange, Form Liquid, Fragrance Citrus, Hygiene Properties Scrubbing Particles, Includes Grit Yes, Requires Dispenser No, Standards Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products, Application Industrial Soils, Medium Dirts and Grease Removal, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.