Zoro Homepage

1 gal Lotion Hand Soap Jug

  • Mfr # 1860-04

  • Zoro # G804397754


product price: $50.99
/pk 4, $12.75/ea

Key Features

Form
Lotion
Container Type
Jug
Container Size
1 gal
Fragrance
Waterfall
Hygiene Properties
Dye Free, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1860-04
Zoro #
G804397754
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Hand Soap
Form
Lotion
Container Type
Jug
Fragrance
Waterfall
Hygiene Properties
Dye Free, Moisturizing, Paraben Free
Hygiene Series
Universal
Requires Dispenser
Yes
Color
Clear
Application
General Skin Cleansing
Formula
Dye-Free, Moisturizers
Packaging Type
Jug
Ligature Resistant
No
Hygiene Form
Lotion
Uses Dispenser
Most Refillable Lotion Soap Dispensing Systems
Series
Universal
NSF Rating
Not Rated
Product Type
Hand Soap
Includes Grit
No
Features
Features an Invigorating Waterfall Fragrance
Removes
Grime
Standards
EcoLogo Certified UL 2784, USDA Biobased
Manufacturer Dispenser Part Number
Various

Description

Hand Soap, Color Clear, Form Lotion, Product Type Hand Soap, Series Universal, Container Size 1 gal, Container Type Jug, Fragrance Waterfall, Hygiene Properties Dye-Free, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Bulk Dispenser, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleanser, NSF Rating Not Rated, Removes Grime, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.