Zoro Homepage
This item is Discontinued.
Gojo 1000 ml Liquid Hand Cleaner Refill Dispenser Refill, 8 PK 2165-08

1000 ml Liquid Hand Cleaner Refill Dispenser Refill, 8 PK (Discontinued)

  • Mfr # 2165-08
  • Zoro # G9107865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2165-08
Zoro #
G9107865
UPC #
073852011562
Country of Origin
United States

Dimensions

Size
1000 ml

Details

Formula
A Mild, Biodegradable Lotion Soap Formula for General Use
Fragrance
Clean
Item
Hand Cleaner Refill
Hygiene Form
Liquid
Hygiene Properties
Biodegradable
Packaging Type
Dispenser Refill
Green Certification or Other Recognition
ECOLOGO(R) Certified, USDA Certified Biobased Product
Requires Dispenser
Yes
Hygiene Series
NXT
Color
White
Uses Dispenser
Mfr. No. 2130, 2135-06
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
Refill Type
Bulk
Form
Liquid
Manufacturer Dispenser Part Number
2130-06, 4131-06

Description

Hand Cleaner, Color White, Form Liquid, Fragrance Cleaner, Hygiene Properties Biodegradable, Manufacturer Dispenser Part Number 2130-06, 4131-06, Requires Dispenser Yes, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Individually Wrapped Not Applicable, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.