Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 gal. Liquid Hand Cleaner Pump Bottle

  • Mfr # 0972-04

  • Zoro # G1922641


product price: $90.19
/pk 4, $22.55/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Pump Bottle
Container Size
0.5 gal
Fragrance
Fresh
Hygiene Properties
Scrubbing Particles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0972-04
Zoro #
G1922641
UPC #
10073852060253
Country of Origin
United States

Dimensions

Container Size
0.5 gal
Size
1/2 gal.

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Pump Bottle
Fragrance
Fresh
Hygiene Properties
Scrubbing Particles
Hygiene Series
None
Requires Dispenser
No
Hygiene Form
Liquid
Application
Effective on Oil, Grease, Paint, and Adhesives
Packaging Type
Pump Bottle
Color
Tan
Formula
Fast and Effective Heavy-Duty Hand Cleaner With Gentle Scrubbers; Non-Drying Formula; Gentle on Skin
Features
Non-Drying Formulation
Refill Type
No Refill
Product Type
Hand Cleaner
Number of Pumps Included
4
Includes Grit
Yes
NSF Rating
E4
Removes
Grease, Grime, Oil, Paint

Description

Hand Cleaner, Color Beige, Form Liquid, Product Type Hand Cleaner, Series Not Applicable, Container Size 0.5 gal, Container Type Pump Bottle, Fragrance Floral, Hygiene Properties Moisturizing, Paraben-Free, Formula Walnut Scrubbing Particles, Includes Grit Yes, Number of Pumps Included 4, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards USDA Biobased, Application Hand Cleanser, NSF Rating E4, Removes Grease, Grime, Oil, Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.