Zoro Homepage

1200 ml Foam Hand Soap Cartridge

  • Mfr # 6364-02

  • Zoro # G9662653


product price: $95.29
/pk 2, $47.65/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Unscented
Hygiene Properties
Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6364-02
Zoro #
G9662653
UPC #
073852519372
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1200 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Unscented
Hygiene Properties
Moisturizing
Hygiene Series
TFX
Requires Dispenser
Yes
Uses Dispenser
2730-12, 2740-12
Application
Food Industry
Standards
USDA
Packaging Type
Cartridge
Color
Clear
Hygiene Form
Foam
Green Certification or Other Recognition
USDA Certified Biobased Product
Formula
Antibacterial
Ligature Resistant
No
Series
TFX
Manufacturer Dispenser Part Number
2730-12, 2740-12
Product Type
Hand Soap
NSF Rating
E2

Description

Hand Wash, Color Clear, Form Foam, Product Type Hand Wash, Series TFX, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Antimicrobial, Dye-Free, Moisturizing, Paraben-Free, Formula 1 mg/g Benzalkonium Chloride, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 2730-12, 2740-12, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, USDA Biobased, E2 Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.