Zoro Homepage
This item is Discontinued.
Gojo 1200 ml Liquid Hand Soap Cartridge, 2 PK 1940-02

1200 ml Liquid Hand Soap Cartridge, 2 PK (Discontinued)

  • Mfr # 1940-02
  • Zoro # G3883330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1940-02
Zoro #
G3883330
UPC #
073852500622
Country of Origin
Unknown

Dimensions

Size
1200 ml

Details

Formula
Chloroxylenol
Fragrance
Pleasant Floral
Item
Hand Soap
Hygiene Form
Liquid
Hygiene Properties
Antimicrobial
Packaging Type
Cartridge
Requires Dispenser
Yes
Hygiene Series
LTX
Uses Dispenser
Mfr. No. LTX-12
Color
Clear
Form
Liquid
Refill Type
Bulk
Manufacturer Dispenser Part Number
Mfr. No. LTX-12

Description

Hand Soap, Color Clear, Form Liquid, Fragrance Floral, Hygiene Properties Antimicrobial, Formula Chloroxylenol, Manufacturer Dispenser Part Number Mfr. No. LTX-12, Requires Dispenser Yes, Individually Wrapped Not Applicable, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.