Zoro Homepage

14 oz Liquid Hand Cleaner Squeeze Bottle

  • Mfr # 0947-12

  • Zoro # G301873522


product price: $49.29
/pk 12, $4.11/ea

Key Features

Form
Liquid
Container Type
Squeeze Bottle
Container Size
14 oz
Fragrance
Citrus
Hygiene Properties
Biodegradable, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0947-12
Zoro #
G301873522
UPC #
10073852009474
Country of Origin
United States

Dimensions

Container Size
14 oz
Size
14 oz

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Squeeze Bottle
Fragrance
Citrus
Hygiene Properties
Biodegradable, Paraben Free
Hygiene Series
Natural Orange
Requires Dispenser
No
Features
Appealing Orange-Citrus Scent, Quick-Acting Lotion Formula Cleanses Hands with Ease, Smooth Hand Cleaner Cleanses a Broad Range of Industrial Soils, Dirt and Grease, USDA Certified Biobased Product Contains Renewable Biological Ingredients
Application
Hand Cleansing
Series
Natural Orange
Hygiene Form
Liquid
Uses Dispenser
No
Color
Gray
Packaging Type
Squeeze Bottle
Formula
Natural Citrus
Removes
Grime, Oil
Includes Grit
No
Product Type
Hand Cleaner
NSF Rating
Not Rated

Description

Hand Cleaner, Color Gray, Form Liquid, Product Type Hand Cleaner, Series Natural Orange, Container Size 14 oz, Container Type Squeeze Bottle, Fragrance Citrus, Hygiene Properties Biodegradable, Paraben-Free, Formula Natural Citrus, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards USDA Biobased, Application Hand Cleanser, NSF Rating Not Rated, Removes Grease, Grime, Oil, Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.