Zoro Homepage

14 oz Liquid Hand Cleaner Squeeze Bottle

  • Mfr # 0957-12

  • Zoro # G001883487


product price: $46.29
/pk 12, $3.86/ea

Key Features

Form
Liquid
Container Type
Squeeze Bottle
Container Size
14 oz
Fragrance
Citrus
Hygiene Properties
Biodegradable, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0957-12
Zoro #
G001883487
UPC #
-
Country of Origin
United States

Dimensions

Container Size
14 oz
Size
14 oz

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Squeeze Bottle
Fragrance
Citrus
Hygiene Properties
Biodegradable, Paraben Free
Hygiene Series
Natural Orange
Requires Dispenser
No
Standards
USDA Biobased
Features
Appealing Orange-Citrus Scent, Pumice Scrubbing Particles to Clean a Broad Range of Industrial Soils, Dirt and Grease, Quick-Acting Lotion Formula for Quick Cleaning, USDA Certified Biobased Product with Renewable Biological Ingredients
Formula
Pumice
Color
Gray
Hygiene Form
Liquid
Application
Hand Cleansing
Packaging Type
Squeeze Bottle
Uses Dispenser
No
Series
Natural Orange
Includes Grit
Yes
Removes
Grease, Grime, Oil
NSF Rating
Not Rated
Product Type
Hand Cleaner

Description

Hand Cleaner, Color Gray, Form Liquid, Product Type Hand Cleaner, Series Natural Orange, Container Size 14 oz, Container Type Squeeze Bottle, Fragrance Citrus, Hygiene Properties Biodegradable, Paraben-Free, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards USDA Biobased, Application Hand Cleanser, NSF Rating Not Rated, Removes Grease, Grime, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.