Zoro Homepage
This item is Discontinued.
Gojo 15 ml Liquid Hand Cleaner Packet, PK 40 2340-01

15 ml Liquid Hand Cleaner Packet, PK 40 (Discontinued)

  • Mfr # 2340-01
  • Zoro # G6072096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2340-01
Zoro #
G6072096
UPC #
073852019711
Country of Origin
United States

Dimensions

Size
15 ml

Details

Formula
Multi-Purpose Hand Cleaner With Natural Pumice Scrubbers
Fragrance
Citrus
Item
Hand Cleaner
Application
Effective on Oil, Grease, Paint, Tar, and Asphalt
Hygiene Form
Liquid
Hygiene Properties
Biodegradable
Packaging Type
Packet
Green Certification or Other Recognition
Meets California VOC Requirement for Consumer Products; USDA BioPreferred Certified
Requires Dispenser
No
Hygiene Series
None
Color
Green
Form
Liquid
Refill Type
No Refill

Description

Hand Cleaner, Color Green, Form Liquid, Fragrance Citrus, Hygiene Properties None, Formula D-Limonene, Requires Dispenser No, Application Light to Medium Industrial Hand Cleaner, Individually Wrapped Not Applicable, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.