Zoro Homepage

2,000 mL Personal Soaps Dispenser Refill

  • Mfr # 7272-04

  • Zoro # G201963019


product price: $32.65
/ea

Key Features

Form
Foam
Container Type
Cartridge
Fragrance
Unscented
Color
Beige
Weight
5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7272-04
Zoro #
G201963019
UPC #
73852072723
Country of Origin
United States

Dimensions

Size
2,000 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Unscented
Color
Beige
Weight
5 lbs
Packaging Type
Dispenser Refill
For Use On
Adhesives; Brake Dust; Carbon Black; Caulk; Clay; Grease; Mud; Oil; Oil Based Paint; Shellacs; Silicone Sealer; Soil; Urethanes; Varnish; Wood Stains
Soap/Lotion Type
Liquid
Cleaner Container Type
Dispenser Refill
For Use With
7200-01
Application
Hand

Description

GOJO® SUPRO MAXTM Hand Cleaner is a fast and effective heavy-duty hand cleaner with gentle scrubbers. The unique blend of cleaners and skin conditioners help leave skin feeling healthy. This product has the ability to remove difficult soils, such as those from body shops and manufacturing plants, by applying to dry hands and then rinsing. Compatible with PROTM TDXTM dispensing system.


  • Unique blend of cleaners and skin conditioners help leave skin feeling healthy.
  • Non-drying formula.
  • Gentle on skin.
  • SANITARY SEALEDTM refill helps prevent contamination.
  • Fresh dispensing valve with each refill.
  • Effective on oil, grease, paint, and adhesives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.