Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2000 ml Foam Hand Soap Cartridge

  • Mfr # 5262-02

  • Zoro # G3073962


product price: $62.57
/pk 2, $31.29/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
2,000 mL
Fragrance
Orange Blossom
Hygiene Properties
Antibacterial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5262-02
Zoro #
G3073962
UPC #
073852001716
Country of Origin
United States

Dimensions

Container Size
2,000 mL
Size
2000 ml
Refill Size
67.6 fl oz (2 L)

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Orange Blossom
Hygiene Properties
Antibacterial
Hygiene Series
FMX
Requires Dispenser
Yes
Packaging Type
Cartridge
Formula
Smooth, Foam Antibacterial Handwash; Triclosan-Free
Hygiene Form
Foam
Color
Orange
Uses Dispenser
Mfr. No. 61592
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Exempt Under Food and Drug Act
Application
Hand Cleansing
Series
FMX
Refill Type
Bulk
Features
Fresh Dispensing Valve with Each Refill, Sanitary Sealed Refill Helps Prevent Contamination, Triclosan-Free Formulation
Includes Grit
No
Removes
Grime
NSF Rating
Not Rated
Manufacturer Dispenser Part Number
5270-06, 5271-06
Product Type
Hand Soap

Description

Hand Wash, Color Orange, Form Foam, Product Type Hand Wash, Series FMX-20(TM), Container Size 2,000 mL, Container Type Cartridge, Fragrance Fresh Fruit, Hygiene Properties Antibacterial, Antimicrobial, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5270-06, 5271-06, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleanser, NSF Rating Not Rated, Removes Dirt, Grime, Oil

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.