
2000 ml Liquid Hand Soap Cartridge
Mfr # 7220-04
Zoro # G3357672
product price: $53.94
/pk 4, $13.49/eaKey Features
Form
Lotion
Container Type
Cartridge
Container Size
2,000 mL
Fragrance
Floral
Hygiene Properties
Antibacterial, Moisturizing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7220-04
Zoro #
G3357672
UPC #
073852075809
Country of Origin
United States
Dimensions
Container Size
2,000 mL
Size
2000 ml
Details
Item
Hand Soap
Form
Lotion
Container Type
Cartridge
Fragrance
Floral
Hygiene Properties
Antibacterial, Moisturizing
Hygiene Series
TDX
Requires Dispenser
Yes
Hygiene Form
Liquid
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled
Color
Pink
Formula
Quickly Builds to a Rich Lather
Uses Dispenser
Mfr. No. 7200
Packaging Type
Cartridge
Application
General Skin Cleansing
Series
PRO(TM) TDX(TM)
Features
High Performance, Antibacterial Lotion Soap for General Handwashing, Sanitary Sealed to Help Prevent Contamination
Refill Type
Bulk
Removes
Grime
NSF Rating
Not Rated
Product Type
Hand Soap
Includes Grit
No
Manufacturer Dispenser Part Number
7200-01
Description
Hand Soap, Color Pink, Form Lotion, Product Type Hand Soap, Series PRO(TM) TDX(TM), Container Size 2,000 mL, Container Type Cartridge, Fragrance Floral, Hygiene Properties Antibacterial, Antimicrobial, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7200-01, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleanser, NSF Rating Not Rated, Removes Dirt, Grime, Oil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.