40.6 fl oz (1200 mL) TFX Premium Foam Antibacterial Handwash 2 PK

  • Mfr # GOJ536202

  • Zoro # G602501483


product price:  $74.15
/pk 2, $37.08/ea

Key Features

Form
Foam
Container Type
Cartridge
Fragrance
Floral
Application
Kill Germs
Primary Chemical
Aloe; Vitamin E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GOJ536202
Zoro #
G602501483
UPC #
-
Country of Origin
United States

Dimensions

Size
40.6 fl oz (1200 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Floral
Application
Kill Germs
Primary Chemical
Aloe; Vitamin E
Color
Amber
Standards
MWBE
Features
Antibacterial
For Use On
Hand
For Use With
Gojo TFX Touch Free Dispensing System

Description

Antibacterial foam soap refill is designed for use with GOJO TFX Touch Free Dispensing System. Gentle soap kills germs on hands while providing a rich, luxurious lather with Vitamin E and aloe. Foam soap provides a rich, thick lather with fruit fragrances and conditioners and a translucent apricot color. Refill snaps securely into place with an audible click. Sanitary-sealed, collapsible-bottle refill keeps germs out. Fresh dispensing valve comes with every refill. 1200 ml. refill delivers approximately 2,000 handwashes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.