Shop GOJO
See all product information
Create Account
42.3 fl oz (1250 mL) FMX-12 Refill Cranberry Luxury Foam Handwash 4 PK
- Mfr # GOJ516104CT
- Zoro # G902502593
product price:Â
$
113.99
/pk of 4, $28.50/ea
Free Shipping & Returns
Key Features
Form
Foam
Container Type
Cartridge
Fragrance
Cranberry
Standards
USDA
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GOJ516104CT
- Zoro #
- G902502593
- UPC #
- -
- Country of Origin
- United States
- Item
- Hand Soap
- Form
- Foam
- Container Type
- Cartridge
- Fragrance
- Cranberry
- Standards
- USDA
- Color
- Clear
- For Use With
- Gojo FMX-12 Foam Soap Dispensers
- Features
- Drip-free; Antibacterial-free; Bio-based
- For Use On
- Hand
Dimensions
- Size
- 42.3 fl oz (1250 mL)
Description
Designed for GOJO FMX-12 Foam Soap Dispensers, this luxury foam handwash is a mild, cranberry-scented formulation free of antibacterials. Foam soap rinses cleaner than liquid soap without leaving drips and messes in the sink, reducing the time to clean sink areas. It is made with 72 percent naturally renewable plant-based ingredients to show you care about people and the planet. Soap is EcoLogo Certified and USDA Certified Biobased.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.