42.3 fl oz (1250 mL) FMX-12 Refill Foam Antibacterial Handwash 4 PK

  • Mfr # GOJ516204CT

  • Zoro # G602502572


product price:  $119.99
/pk 4, $30.00/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Fragrance
Fresh Fruit
For Use On
Hand
Application
Bacteria Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GOJ516204CT
Zoro #
G602502572
UPC #
-
Country of Origin
United States

Dimensions

Size
42.3 fl oz (1250 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fresh Fruit
For Use On
Hand
Application
Bacteria Remover
Features
Triclosan-free; Antibacterial
Color
Amber
For Use With
Gojo FMX-12 Foam Soap Dispenser

Description

Designed for GOJO FMX-12 Foam Soap Dispensers, this smooth, foam antibacterial handwash offers a fresh fruit fragrance and triclosan-free formulation. This formula is both Green Seal and EcoLogo Certified so you can feel good about using it in your office bathrooms and wash stations. Sanitary Sealed refill helps prevent contamination. Each refill includes a fresh dispensing valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.