42.3 fl oz (1251 mL) Antibacterial Handwash ADX-12 Dispenser Refill 3 PK

  • Mfr # GOJ881203CT

  • Zoro # G802501238


product price:  $75.15
/pk 3, $25.05/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Push Pump
Fragrance
Plum
Size
42.3 fl oz (1251 mL)
Application
Bacteria Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ881203CT
Zoro #
G802501238
UPC #
-
Country of Origin
United States

Dimensions

Size
42.3 fl oz (1251 mL)

Details

Item
Hand Soap
Form
Liquid
Container Type
Push Pump
Fragrance
Plum
Application
Bacteria Remover
For Use On
Hand; Skin
Features
Rich Lather; Antibacterial; Moisturizing
For Use With
GOJO ADX-12 Dispenser
Includes
ADX-12 Dispenser Plum Antibacterial Handwash; Removable Pump; Dispensing Valve
Color
Purple

Description

High-performance, antibacterial hand soap offers luxurious lather with a pleasant plum scent. It is enriched with a moisturizer, extract and skin conditioner. Container is Sanitary Sealed to help lock out germs. Durable, recyclable PET bottle uses 30 percent less material than standard rigid HDPE. Controlled Collapse technology keeps bottle shape longer while emptying. Crystal clarity offers visual appeal and easier monitoring of fill level. Removable pump promotes easier recycling. Refill comes with a fresh dispensing valve and fits in the GOJO ADX-12.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.