Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5000 ml Gel Hand Soap Dispenser Refill

  • Mfr # 7565-02

  • Zoro # G3607432


product price: $95.79
/pk 2, $47.90/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Cartridge
Container Size
5,000 mL
Fragrance
Citrus
Hygiene Properties
Scrubbing Particles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7565-02
Zoro #
G3607432
UPC #
073852075656
Country of Origin
United States

Dimensions

Container Size
5,000 mL
Size
5000 ml
Refill Size
1.3 gal (5 L)

Details

Item
Hand Soap
Form
Liquid
Container Type
Cartridge
Fragrance
Citrus
Hygiene Properties
Scrubbing Particles
Hygiene Series
TDX
Requires Dispenser
Yes
Formula
Multi-Purpose Hand Cleaner With Natural Pumice Scrubbers
Color
Green
Uses Dispenser
Mfr. No. 7500
Packaging Type
Dispenser Refill
Green Environmental Attribute
Meets SCAQMD Requirements
Green Certification or Other Recognition
Meets USDA Biobased Standard for Hand Cleaners
Hygiene Form
Gel
Application
Effective on Dirt, Oil and Grease
Standards
California VOC Requirement, USDA Biobased
Series
PRO(TM) TDX(TM)
Features
For Manufacturing, Construction, Utilities, Mining, Automotive Service and Repair
Refill Type
Bulk
Manufacturer Dispenser Part Number
7500-01
Removes
Grease, Grime, Heavy Metals, Paint
Product Type
Hand Cleaner
NSF Rating
E4
Includes Grit
Yes

Description

Hand Cleaner, Color Green, Form Gel, Product Type Hand Cleaner, Series PRO(TM) TDX(TM), Container Size 5,000 mL, Container Type Cartridge, Fragrance Citrus, Hygiene Properties Biodegradable, Paraben-Free, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7500-01, Requires Dispenser Yes, Includes Not Applicable, Standards California VOC Requirement, USDA Biobased, Application Hand Cleanser, NSF Rating E4, Removes Grease, Grime, Heavy Metals, Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.